8 x 2 in. CC Stainless Steel Single Strap Saddle

Part #R306090571  |  Item #1827163  |  Manufacturer Part #136-090571

$221.08 EACH
(Pricing is for 2 in)

Tap Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • For use on steel, cast iron, plastic and other types of pipe
  • Made in USA

Specifications

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: AWWA C-800

Coating: Stainless Steel

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 8 in

Fitting Type: Saddle

Material: Stainless Steel

Material Type: 304

Maximum Pressure: 200 psi

NSF Certified: Yes

Range in : 8.63 in - 9.05 in

Tap Size: 2 in