Romac Industries

8 x 2 in. IP Stainless Steel Double Strap Saddle

Part #R202S098072  |  Manufacturer Part #285-098072

Tap Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: AWWA C-800

End Connection 1: IP

End Connections: IP

Fits Pipe Size: 8 in

Material: Ductile Iron

Maximum Pressure: 150 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 8.63 in - 9.80 in

Tap Size: 2 in