8 x 3 in. Repair Clamp 3.70 - 3.45 in.

Part #RSS103700800  |  Item #176281  |  Manufacturer Part #111-03700800

$135.53 EACH
(Pricing is for 8 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Compatible with steel, cast iron, asbestos cement, plastic, other types of pipe
  • Plastic washer prevents galling between spring washer and lifter bar
  • Lip curved bar to hold position while tightening
  • Welds fully passivated for enhanced corrosion resistance
  • Armors bonded to gasket to bridge gap at lug area
  • One section stainless steel repair clamp
  • Made in USA

Specifications

ASTM Specifications: [ASTM A-193, ASTM A-194, ASTM A-240, ASTM D-2000]

AWWA Specifications: AWWA C-230

Application: [Steel Pipe, Cast Iron Pipe, Asbestos Cement Pipe, Plastic Pipe]

Fits Pipe Size: 3 in

Length: 8 in

Material: [Stainless Steel, SBR]

Material Type: 304

Maximum Pressure: 150 psi

Range in : 3.45 in - 3.7 in

Weight: 5