8 x 3/4 in. IP Nylon and Stainless Steel Single Strap Saddle

Part #R101N090532  |  Item #2228163  |  Manufacturer Part #283-090532

$99.91 EACH

Tap Size:

3/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Stainless Steel Strap
  • For use on steel or cast iron pipe

Specifications

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: AWWA C-800

End Connection 1: IP

End Connections: IP

Fits Pipe Size: 8 in

Material: [Plastic, Stainless Steel]

Material Type: Nylon

Maximum Pressure: 350 psi

Tap Size: 3/4 in