6 in. Joint Restraint for Cast Iron, Ductile Iron, HDPE, PVC Pipe and Residential
Alpha® 6 in. Joint Restraint for Cast Iron, Ductile Iron, HDPE, PVC Pipe and Residential
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manufactured in the USA
- Wide range restrained coupling
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-536 Grade 64-45-12, ASTM D-2000
- Application:
- Cast Iron Pipe, Ductile Iron Pipe, HDPE Pipe, PVC Pipe, Residential
- Coating:
- Romacote Fusion Bonded Epoxy, Polyester
- Collection:
- Alpha®
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron, Plastic, Rubber, Stainless Steel
- Material Type:
- 304, NBR, SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 350
- Product Type:
- Joint Restraint
- Range (in):
- 6.60 in - 7.00 in
- UL Listed:
- Yes