8 in. Wide Range Restraint Coupling
Alpha™ 8 in. Wide Range Restraint Coupling
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- Application:
- Commercial, IPS PVC, Cast Iron, Ductile Iron, HDPE
- Clean Bagged:
- No
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Alpha™
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- Height:
- 15-1/10 in
- Length:
- 13-1/5 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 350 psi
- Product Type:
- Restraint Coupling
- Range (in):
- 8.60 in - 9.10 in
- UL Listed:
- Yes
- Weight:
- 75 lb