6 in. 230 psi Stainless Steel Coupling
Armor Lock™ 6 in. 230 psi Stainless Steel Coupling
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Pipes with gaps between pipe ends
- Fast installation
- 2° allowable deflection
- Compatible pipe material steel/cast iron/ductile iron/PVC/HDPE
- Low torque requirement
- Lightweight
Specifications
- Clean Bagged:
- No
- Collection:
- Armor Lock™
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Length:
- 8 in
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, EPDM
- Maximum Temperature:
- 212
- Minimum Temperature:
- -4
- NSF Certified:
- No
- Pressure - Maximum:
- 235 psi
- UL Listed:
- No
- Weight:
- 16.3 lb