DESCRIPTION

Romac Industries Bell Joint Leak Clamp 11.10 - 11.40 in. OD

R51610

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Application
Water
End Connection 1
Bell End
Fits Pipe Size
10 in
IsAcceptableImage
Range in
11.10 in - 11.40 in