Romac Industries Bell Joint Leak Clamp 13.20 - 13.65 in. OD R51612

DESCRIPTION

Romac Industries Bell Joint Leak Clamp 13.20 - 13.65 in. OD

R51612

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Application
Water
End Connection 1
Bell End
Fits Pipe Size
12 in
Range in
13.20 in - 13.65 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday