Romac Industries Bell Joint Leak Clamp 6.90 - 7.10 in. OD R51606

DESCRIPTION

Romac Industries Bell Joint Leak Clamp 6.90 - 7.10 in. OD

R51606

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Application
Water
End Connection 1
Bell End
Fits Pipe Size
6 in
Range in
6.90 in - 7.10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday