Romac Industries Bell Joint Restraint R611905

DESCRIPTION

  • For us on Ductile Iron pipe 3" - 48", Cast Iron pipe 3" - 48" (same OD's as Ductile Iron), IPS size and std Steel 3" - 12" with transition gasket and a minimum thickness of SCH 40
  • Provides restraints for mechanical joints
  • off Torque off bolts and radial pads

Romac Industries Bell Joint Restraint

R611905

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Application
Ductile Iron Pipe
Fits Pipe Size
8 in
Material
Ductile Iron
Type
Wedge Restraint