DESCRIPTION

Romac Industries Bolt Carbon Steel Coupling

R511023802385

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Bolt
End Connection 2
Bolt
End Connections
Bolt
Fitting Size 1
2 in
Fitting Size 2
5 in
Fitting Sizes
2 in x 5 in
Fitting Type
Reducing
Material
Carbon Steel