DESCRIPTION

Romac Industries Brass Reducing Coupling

RSC10504

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
4-9/20 in
Fitting Size 2
4 in
Fitting Sizes
4-2/5 in x 4 in
Fitting Type
Reducing
Material
Brass
NSF Certified
No
Waterworks Application
Sewer