DESCRIPTION

Romac Industries 8 in. CC Bronze Single Strap Saddle

R101BS096241

Tap Size:

SPECIFICATIONS

End Connection 1
CC
End Connections
CC
Fits Pipe Size
8 in
Material
Bronze
Maximum Pressure
200 psi
NSF Certified
No
Tap Size
1 in

Starting at
Call for Pricing
  • QUANTITY