Romac Industries Threaded Cast Iron Bolt Coupling R50113551355611

DESCRIPTION

  • For use on steel, cast iron, asbestos cement, plastic, and other types of pipe

Romac Industries Threaded Cast Iron Bolt Coupling

R50113551355611

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65-45-12
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
12 in
Fitting Size 2
6 in
Fitting Sizes
12 in x 6 in
Fitting Type
Reducing
Material
Cast Iron
Range in
13.15 in - 13.55 in