Romac Industries Cast Iron Bolt Coupling Stainless Steel Epoxy R50107200720511

DESCRIPTION

  • For use on steel, cast iron, asbestos cement, plastic, and other types of pipe

Romac Industries Cast Iron Bolt Coupling Stainless Steel Epoxy

R50107200720511

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65-45-12
Coating
Epoxy
Fitting Size 1
6 in
Fitting Size 2
5 in
Fitting Sizes
6 in x 5 in
Fitting Type
Reducing
Material
Stainless Steel
Range in
6.86 in - 7.2 in