DESCRIPTION

Romac Industries CC Saddle (3.25-3.50 in. OD)

R306035041

Tap Size:

SPECIFICATIONS

End Connection 1
CC
Fits Pipe Size
3-1/2 in
Range in
3.50 in - 3.25 in
Tap Size
1 in

Starting at
Call for Pricing
  • QUANTITY