Romac Industries Coupling with Shopcoat Nut and Bolt R50103510351500

DESCRIPTION

  • For use on steel, cast iron, asbestos cement, plastic, and other types of pipe

Romac Industries Coupling with Shopcoat Nut and Bolt

R50103510351500

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65-45-12
Fitting Size 1
3-1/2 in
Fitting Size 2
5 in
Fitting Sizes
3-1/2 in x 5 in
Fitting Type
Reducing
Material
Stainless Steel