DESCRIPTION

Romac Industries Grooved Ductile Iron Bolt Coupling

R511035003504

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
3 in
Fitting Size 2
4 in
Fitting Sizes
3 in x 4 in
Fitting Type
Reducing
Material
Ductile Iron