Romac Industries Ductile Iron CL300 Field Flange RFF

DESCRIPTION

Romac Industries Ductile Iron CL300 Field Flange

RFF

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Application
Water
Ductile Iron Class
CL300
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
Fits Pipe Size
6 in
Fitting Size 1
6 in
Flange Type
Field
Material
Ductile Iron
NSF Certified
No
Pressure Class
175#
Size
6 in
UL Listed
No