Lug for Cast Iron, Plastic and Steel Pipe
Lug for Cast Iron, Plastic and Steel Pipe
Frequently Purchased Together
Product Details
- Manufactured in the USA
- Pipe restraint
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 64-45-12
- Application:
- Cast Iron Pipe, Plastic Pipe, Steel Pipe
- FM Approved:
- No
- Length:
- 3-5/8 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Range (in):
- 4.00 in - 24.00 in
- UL Listed:
- No
- Width:
- 2-1/4 in
- Work Load Limit:
- 7500 lb