DESCRIPTION

Romac Industries Ductile Iron Transition Coupling

R50106910691500

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
6 in
Fitting Size 2
5 in
Fitting Sizes
6 in x 5 in
Fitting Type
Reducing
Length
5 in
Material
Ductile Iron
Range in
6.91 in - 6.91 in