Romac Industries End Ring for #501 Coupling in Black R501EB

DESCRIPTION

  • Color coded RED for O.D. and Std. Stl., BLACK for cast iron and YELLOW for A/C

Romac Industries End Ring for #501 Coupling in Black

R501EB

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA C-219
Fitting Size 1
8 in
Fitting Sizes
8 in
Fitting Type
Straight
Material
Ductile Iron