Romac Industries Extension Range Coupling RXR501

DESCRIPTION

  • Belt edge is machined for even sheave groove contact resulting in less slip and wear
  • Flex bonded cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration
  • For use on steel, cast iron, asbestos cement, plastic, and other types of pipe

Romac Industries Extension Range Coupling

RXR501

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA C-111
Fitting Size 1
6 in
Fitting Size 2
6 in
Material
Ductile Iron
Range in
4.5 in - 5.6 in
Size
6 in x 6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday