DESCRIPTION

  • For use on steel, cast iron asbestos cement, and other types of pipe
  • Used to provide a flexible flange to plain-end connection

Romac Industries Flange Coupling Adapter

RFCA501

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA C-219
End Connection 1
Flanged
Fitting Size 1
3 in
IsAcceptableImage
Material
Ductile Iron
Range in
3.50 in - 4 in
Size
3 in