DESCRIPTION

Romac Industries Flange Coupling Adapter

RFCA5010

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA C-219
End Connection 1
Flanged
Fitting Size 1
4 in
Material
Ductile Iron
Range in
4.74 in - 5.10 in
Size
4 in