DESCRIPTION

Romac Industries Flanged Coupling Adapter

RFCA501072006000

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Flanged
End Connections
Flanged
Fitting Size 1
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Ductile Iron
Range in
6.86 in - 7.20 in