Romac Industries Flanged Coupling Adapter RFCA501073506000

DESCRIPTION

  • 8 inserts included
  • For use on steel, cast iron asbestos cement, and other types of pipe
  • Moen genuine part
  • Used to provide a flexible flange to plain-end connection

Romac Industries Flanged Coupling Adapter

RFCA501073506000

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA C-219
End Connection 1
Flanged
End Connections
Flanged
Fitting Size 1
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Ductile Iron
Range in
7.15 in - 7.35 in