DESCRIPTION

Romac Industries Flanged Coupling Adapter

RFCA501000

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-536
End Connection 1
Flanged
End Connection 2
Flanged
Fitting Size 1
3 in
Fitting Size 2
3 in
Material
Ductile Iron
Size
3 in x 3 in