• Cart

Romac Industries Flanged Stainless Steel Tapping Sleeve RSST11130

DESCRIPTION

  • Ductile iron flange
  • For use on steel, cast iron, asbestos cement, plastic, and all other types of pipe
  • Used to make branch outlet

Romac Industries Flanged Stainless Steel Tapping Sleeve

RSST11130

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-193, ASTM A-194, ASTM A-240, ASTM A-351, ASTM A-536 65-45-12, ASTM D-2000
AWWA Specifications
AWWA C-111, AWWA C-223
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in x 10 in x 8 in
Fitting Type
Reducing
MSS Specifications
MSS SP-124, MSS SP-60
Material
Stainless Steel
Material Type
304L
NSF Certified
No
Range in
10.73 in - 11.13 in
Tap Size
8 in