Romac Industries Galvanized Compression Coupling R702

DESCRIPTION

Romac Industries Galvanized Compression Coupling

R702

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65-45-12, ASTM D-2000
AWWA Specifications
AWWA C-219
Application
Water
Coating
Galvanized
End Connection 1
Flanged
End Connection 2
Plain End
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Material
Galvanized
Range in
1.05 in
Size
3/4 in x 3/4 in