Romac Industries Gasket for 501# Coupling R8R201S

DESCRIPTION

  • Compounded for water and sewer service
  • Other compounds available on request

Romac Industries Gasket for 501# Coupling

R8R201S

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-2000 MBA 710
AWWA Specifications
AWWA C-219
End Connection 1
Flanged
Fitting Size 1
4 in
Material
Ductile Iron, Rubber
Range in
4.8 in - 5 in
Size
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday