• Cart

Romac Industries Grip Ring Accessory Pack for Ductile Iron RGRAPDI

DESCRIPTION

  • For sealing mechanical joints
  • For use on ductile iron or plastic pipe
  • Pack Includes: gland, gasket, t-bolts and nuts

Romac Industries Grip Ring Accessory Pack for Ductile Iron

RGRAPDI

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM A-536-84
End Connection 1
Mechanical Joint
Fitting Size 1
4 in
Fitting Sizes
4 in
Material
Ductile Iron
Maximum Pressure
350 psi

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS