Romac Industries IPS x Insert SDR 11 Stainless Steel Pipe Stiffener R20621107

DESCRIPTION

  • Provides circumferential inside support of HDPE pipe ends
  • Thin yet strong wall reinforces the pipe without disturbing the flow characteristic of the medium

Romac Industries IPS x Insert SDR 11 Stainless Steel Pipe Stiffener

R20621107

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-240
End Connection 1
IPS
End Connection 2
Insert
End Connections
IPS x Insert
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L
Schedule Class
SDR 11
UL Listed
No