Romac Industries Iron Pipe Stainless Steel Double Strap Saddle (13.20 in. OD) R202S1320

DESCRIPTION

  • For use on steel or cast iron pipe
  • Stainless Steel Strap

Romac Industries Iron Pipe Stainless Steel Double Strap Saddle (13.20 in. OD)

R202S1320

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65/45/12
AWWA Specifications
AWWA C-800
End Connection 1
IP
Fits Pipe Size
12 in
Material
Ductile Iron, Stainless Steel
Maximum Pressure
350 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
13.20 in
Tap Size
1 in
Waterworks Application
Sewer

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY