Romac Industries 8 in. IP Stainless Steel Double Strap Saddle R202S0905

DESCRIPTION

  • For use on steel or cast iron pipe
  • Stainless Steel Strap

Romac Industries 8 in. IP Stainless Steel Double Strap Saddle

R202S0905

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA C-800
End Connection 1
IP
End Connections
IP
Fits Pipe Size
8 in
Material
Stainless Steel
Maximum Pressure
350 psi
Range in
8.63 in - 9.05 in
Tap Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY