Macro HP™ 12 in. Ductile Iron Coupling

Part #R2601440831  |  Item #7397355  |  Manufacturer Part #260-1440831

Call for Pricing
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 6

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
  • 10 in

    Part #R2601220831 | Mfr. Part #260-1220831

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #R2601440831 | Mfr. Part #260-1440831

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Designed for strength and long life
  • Extended range gaskets
  • Easy to handle and install
  • Segmented end rings
  • Allows pipe deflection up to 10° on each end
  • Cathodic protection

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASTM Specifications: ASTM A-536 Grade 60-40-18, ASTM A-536 Grade 65-45-12, ASTM D-2000

AWWA Specifications: AWWA C-219

Application: Asbestos Cement Pipe, Cast Iron, Plastic Pipe, Steel Pipe

Clean Bagged: No

Coating: Romacote Fusion Bonded Epoxy

Collection: Macro HP™

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged x Flanged

FM Approved: No

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Sizes: 12 in

Fitting Type: Coupling, Straight

Height: 18-49/50 in

High Pressure: 260

Length: 11-19/100 in

Material: Ductile Iron, Rubber, Stainless Steel

Material Type: 304, EPDM

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Range in : 13.15 in - 14.40 in

UL Listed: No

Weight: 64

Width: 17-19/25 in