Romac Industries Manhole Adapter Gasket RLCT

DESCRIPTION

  • Designed to be used on PVC sewer pipe when grouting into a concrete manhole wall

Romac Industries Manhole Adapter Gasket

RLCT

Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM D-2000 M2AA 60
Application
Waterworks
CARB OTC LEED Compliant
No
Diameter
4 in
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Pressure Class
10#
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY