Romac Industries Mechanical Joint 304L Stainless Steel Tapping Sleeve (9.06 - 8.62 in. OD) RSSTIII09061

DESCRIPTION

  • For use on Steel, Cast Iron, Asbestos Cement, Plastic and all other types of pipe
  • Used to make branch outlet

Romac Industries Mechanical Joint 304L Stainless Steel Tapping Sleeve (9.06 - 8.62 in. OD)

RSSTIII09061

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-193, ASTM A-194, ASTM A-240, ASTM A-351, ASTM A-536 65/45/12, ASTM D-2000
AWWA Specifications
AWWA C-111, AWWA C-223
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
6 in
MSS Specifications
MSS SP-124, MSS SP-60
Material
Stainless Steel
Material Type
304L
NSF Certified
No
Range in
8.62 in - 9.06 in
Size
8 in x 8 in x 6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday