Romac Industries Mechanical Joint Ductile Iron Flange Stainless Steel Tapping Sleeve (8.62 - 9.06 in. OD) RSST09060

DESCRIPTION

  • Ductile iron flange
  • For use on steel, cast iron, asbestos cement, plastic, and all other types of pipe
  • Used to make branch outlet

Romac Industries Mechanical Joint Ductile Iron Flange Stainless Steel Tapping Sleeve (8.62 - 9.06 in. OD)

RSST09060

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-536 65/45/12
AWWA Specifications
AWWA C-223
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
4 in
Material
Stainless Steel
Range in
8.62 in - 9.06 in
Size
8 in x 8 in x 4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday