Romac Industries Stainless Steel Tapping Sleeve RSSTIII0700061

DESCRIPTION

  • For use on Steel, Cast Iron, Asbestos Cement, Plastic and all other types of pipe
  • Used to make branch outlet

Romac Industries Stainless Steel Tapping Sleeve

RSSTIII0700061

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

AWWA Specifications
AWWA C-223
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Stainless Steel
Range in
6.60 in - 7.00 in