Romac Industries Stainless Steel Tapping Sleeve RSST0945081

DESCRIPTION

  • For use on Steel, Cast Iron, Asbestos Cement, Plastic and all other types of pipe
  • Used to make branch outlet

Romac Industries Stainless Steel Tapping Sleeve

RSST0945081

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-193, ASTM A-240
AWWA Specifications
AWWA C-111
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
8 in
Fitting Sizes
8 in
Fitting Type
Straight
MSS Specifications
MSS SP-124, MSS SP-60
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
9.04 in - 9.45 in