Romac Industries Flanged Ductile Iron Tapping Sleeve RSST1356120

DESCRIPTION

  • Ductile iron flange
  • For use on steel, cast iron, asbestos cement, plastic, and all other types of pipe
  • Used to make branch outlet

Romac Industries Flanged Ductile Iron Tapping Sleeve

RSST1356120

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-536 65-45-12
AWWA Specifications
AWWA C-223
Ductile Iron Class
C110
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
12 in
Fitting Sizes
12 in
Fitting Type
Straight
Material
Stainless Steel
NSF Certified
No
Range in
13.16 in - 13.56 in