Romac Industries Mechanical Joint Stainless Steel Tapping Sleeve Ductile Iron Flange (6.60 - 7.00 in. OD) RSST07000

DESCRIPTION

  • Ductile iron flange
  • For use on steel, cast iron, asbestos cement, plastic, and all other types of pipe
  • Used to make branch outlet

Romac Industries Mechanical Joint Stainless Steel Tapping Sleeve Ductile Iron Flange (6.60 - 7.00 in. OD)

RSST07000

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-536 65/45/12
AWWA Specifications
AWWA C-223
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
4 in
Material
Stainless Steel
Range in
6.60 in - 7.00 in
Size
6 in x 6 in x 4 in