Romac Industries Flanged Stainless Steel Tapping Sleeve RSSTIII0945060

DESCRIPTION

  • Ductile iron flange
  • For use on steel, cast iron, asbestos cement, plastic, and all other types of pipe
  • Used to make branch outlet

Romac Industries Flanged Stainless Steel Tapping Sleeve

RSSTIII0945060

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-536 65-45-12
AWWA Specifications
AWWA C-223
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
6 in
Material
Stainless Steel
Material Type
304L
Range in
9.04 in - 9.40 in
Size
8 in x 8 in x 6 in
Type
Reducing