DESCRIPTION

Romac Industries 6 in. IP Nylon Saddles with Stainless Steel Double Strap for HDPE

R202NH069062

Tap Size:

SPECIFICATIONS

End Connection 1
IP
End Connections
IP
Fits Pipe Size
6 in
Material
Plastic, Stainless Steel
Material Type
Nylon
Tap Size
1-1/2 in

Starting at
Call for Pricing
  • QUANTITY