Romac Industries PVC Ductile Iron Bell Joint Restraint R6111320

DESCRIPTION

  • Contact Romac representative for thin wall pipe such as IPS PVC (less than class 160, etc.)
  • For use on C900 4"-12", C905 14"-24" and, IPS 3"-12" class 160 and greater, SCH 40 and 80
  • Provides restraints for mechanical joints
  • Torque off bolts and radial pads

Romac Industries PVC Ductile Iron Bell Joint Restraint

R6111320

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Application
PVC Pipe
End Connection 1
Bell End
Fits Pipe Size
12 in
Material
Ductile Iron, Plastic
Material Type
PVC
Type
Wedge Restraint

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday