Romac Industries Range Coupling with Stainless Steel Nut and Bolt RXR50109750975701

DESCRIPTION

  • Belt edge is machined for even sheave groove contact resulting in less slip and wear
  • Flex bonded cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration
  • For use on steel, cast iron, asbestos cement, plastic, and other types of pipe

Romac Industries Range Coupling with Stainless Steel Nut and Bolt

RXR50109750975701

Range in :

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA C-111
Material
Ductile Iron
Range in
8.60 in - 9.75 in

Starting at
Call for Pricing
  • QUANTITY