Romac Industries 4 in. Low Range Gasket R8R261LR

DESCRIPTION

Romac Industries 4 in. Low Range Gasket

R8R26104LR

Manufacturer Part #: 8R26104LR

Diameter:

SPECIFICATIONS

Diameter
4 in
GSA Approved
No
IAPMO Listed
No
Maximum Pressure
200 psi
NSF Certified
No
UL Listed
No

Print