RomaGrip™ 24 in. Restraint

Part #RRGPVC24  |  Item #3387906  |  Manufacturer Part #249-24-1

$748.65 EACH
(Pricing is for 24 in)

Fits Pipe Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides restraints for mechanical joints
  • For use on C900 4"-12", C905 14"-24" and, IPS 3"-12" Class 160 and greater, sch 40 & 80
  • Contact Romac representative for thin wall pipe such as IPSPVC (less than Class 160, etc.)
  • Torque off bolts and radial pads

Specifications

Collection: RomaGrip™

FM Approved: No

Fits Pipe Size: 24 in

Material: Plastic

Material Type: PVC

UL Listed: No